Beli Timbangan Timer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Timer Socket (Stop Kontak Timer)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp85.900

    DV Timer Socket (Stop Kontak Timer)
    Deskripsi:
    Time Switch & Timer. High Quality Material.
    atribut:
    • IP Rating: IP20
  2. dretec Digital Timer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  3. Kenmaster Timbangan Kue
    Mulai

    Rp48.900

    Kenmaster Timbangan Kue
    atribut:
    • Color: Assorted Color
  4. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  5. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  6. OMRON Solid State Timer H3cr-F
    Mulai

    Rp2.499.900

    OMRON Solid State Timer H3cr-F
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. 14 time ranges can be selected between 0.05 seconds and 30 hours. 0 setting instantaneous output is possible. By turning the scale all the way to the 0 direction, the instantaneous output is made, making it easy to check the sequence operation. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  7. Non Brand Digital Scale Digital Coffee (Timbangan Digital)
    Mulai

    Rp339.900

    Non Brand Digital Scale Digital Coffee (Timbangan Digital)
    Deskripsi:
    Dilengkapi Timer dengan soundAuto zero/auto offHigh precission stain gauge sensorLow battery/overload indicationMulty unit toggleTare FunctionCounter up/down timer with alarm
    atribut:
    • Capacity (kg): 3
    • Resolution (g): 0.1
    • Platform Size (cm): 13x13
    • Display: LCD display with green backlight
    • Power Supply: Battery AAA 2x
    • Material: ABS
  8. KRISBOW Timbangan Dapur Elektronik
    Mulai

    Rp199.900

    KRISBOW Timbangan Dapur Elektronik
    atribut:
    • Capacity (kg): 5
    • Power (V): 1 x CR2032 battery
  9. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  10. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp8.099.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  11. IDEALIFE Scale Digital Kitchen (Timbangan Dapur)
    Mulai

    Rp209.900

    IDEALIFE Scale Digital Kitchen (Timbangan Dapur)
    Deskripsi:
    5.0 Kg Max with 1 Gram AccuracyMeasurements in Grams, Kg, Oz, LbsDigital DisplayClock FunctionTare FunctionLarge BowlAuto / Manual Off FunctionAuto ZeroLow Battery IndicatorNew Model: Green & Blue
  12. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.799.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
  13. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  14. Arashi Scale Electronic Kitchen (Timbangan Dapur)
    Mulai

    Rp84.900

    Arashi Scale Electronic Kitchen (Timbangan Dapur)
    atribut:
    • Capacity (kg): 5
    • Indicator: Low Battery, Overweight
  15. SOJIKYO Digital Scale Small (Timbangan Digital)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp73.900

    SOJIKYO Digital Scale Small (Timbangan Digital)
    atribut:
    • Type: Timbangan Mini
    • Keyboard: 4 Kunci
    • Platter Material: Stainless Steel
  16. IDEALIFE Scale Digital Coffee (Timbangan Kopi)
    Mulai

    Rp229.900

    IDEALIFE Scale Digital Coffee (Timbangan Kopi)
    Deskripsi:
    3.0 Kg Max with 0.1 Gram AccuracyMeasurements in Grams, Kg, Oz, LbsNEW - Large Blue LED Premium Digital Display 6.5 x 3 CmScale plate size: 12.5 x 12.5 CmSilicone Anti Slip PadTimer Function5 Minute Auto Off / Manual Off FunctionAuto ZeroLow Battery IndicatorBattery: AAA x 2 Pcs – Included
    atribut:
    • Maximum Capacity (kg): 3 (with 1 Gram Accuracy)
  17. dretec Timer
    Mulai

    Rp369.900

  18. OMRON Solid state, timer H3Y-2 AC power supply
    Mulai

    Rp729.900

    OMRON Solid state, timer H3Y-2 AC power supply
    Deskripsi:
    Ultra-small timer for sequence control with dedicated IC. .Repeatable error is
    atribut:
    • Type of Operation: Timed operation
    • Protection Class: IP40
    • Allowable Voltage Range (V): 85 to 110% of the power supply voltage 90 to 110% of the power supply voltage when used continuously at an ambient temperature of 50°C
    • Timed Contacts: 2c
    • Control Output: AC250V 5A resistive load (cosΦ = 1), minimum applicable load: DC5V 1mA (P level, reference value)
    • Adjustable Time (s): 1.0 to 30
    • Impact Resistance Durability (m/s²): 1000 6 directions 3 times each
    • Influence of Voltage: ± 2% or less (at maximum scale time)
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Maximum Setting Time of Graduation: 30s
    • Operating Ambient Temperature (°C): -10 to 50 (no icing)
    • Power Supply Voltage (V) : AC24
    • Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h) Electrical: 500,000 times or more (AC250V 3A resistive load, switching frequency 1800 times/h) At normal temperature
    • Storage Temperature (°C): -25 to 65 (no icing)
    • Terminal Shape: Plug-in (surface mounting)
    • Type: Monofunction timer
    • Vibration Resistance (Durability): 10 to 55Hz, single amplitude 0.75mm, 3 directions, 1h each
Daftar Harga Timbangan Timer Terbaru October 2026
DV Timer Socket (Stop Kontak Timer)Rp85.900
dretec Digital TimerRp179.900
Kenmaster Timbangan KueRp48.900
CAS Timbangan Portabel (Timbangan Analog Portabel)Rp2.099.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp2.399.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
OMRON Solid State Timer H3cr-FRp2.499.900
Non Brand Digital Scale Digital Coffee (Timbangan Digital)Rp339.900
KRISBOW Timbangan Dapur ElektronikRp199.900
Autonics TimerRp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)